Shop All Pillows
Saro Lifestyle
SARO 3564.FG1220B 12 x 20 in. Wool Mongolian Lamb Fur Throw Pillow Fog
Mfr # 3564.FG1220B
Zoro # G903728008
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.FG1220B
- Zoro # G903728008
- UPC # 789323297310
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this oblong-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. It stops you in your tracks and commands all attention.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Fog
- Size: 12 x 20 in.
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- Saro Lifestyle Pillows