Shop All Pillows
Saro Lifestyle
SARO 3564.CZ20S 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Cobalt Blue
Mfr # 3564.CZ20S
Zoro # G903728169
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.CZ20S
- Zoro # G903728169
- UPC # 789323307583
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this square-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. It stops you in your tracks and commands all attention.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Cobalt Blue
- Size: 20 in.
- Shape: Square
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- Saro Lifestyle Pillows