Shop All Pillows
Saro Lifestyle
SARO 3564.CZ16S 16 in. Square Wool Mongolian Lamb Fur Throw Pillow Cobalt Blue
Mfr # 3564.CZ16S
Zoro # G103727955
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.CZ16S
- Zoro # G103727955
- UPC # 789323303202
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this square-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. It stops you in your tracks and commands all attention.
Features- Spot Clean
- Avoid Direct Exposure to Sunlight
- Color: Cobalt Blue
- Size: 16 in.
- Shape: Square
- Material: 100% Wool
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- Saro Lifestyle Pillows