Shop All Pillows
Saro Lifestyle
SARO 3564.CK1220B 12 x 20 in. Wool Mongolian Lamb Fur Throw Pillow - Charcoal
Mfr # 3564.CK1220B
Zoro # G903727810
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3564.CK1220B
- Zoro # G903727810
- UPC # 789323319869
- Country of Origin China
- Category Pillows
Description
What do you get when you combine cutesy, funky and fashionable You get this adorable throw pillow. Made from 100% wool, this oblong-shaped, poly-filled, Mongolian lamb fur pillow is the life of the party. Itstops you in your tracks and commands all attention.
Features- Wool cover with polyester-filled insert included
- Fur on front and Solid back
- Genuine Mongolian lamb fur - indulgently soft-to-the touch
- Spot Clean. Avoid Direct Exposure to Sunlight
- Color: Charcoal
- Material: 100% Wool
- Design: Mongolian Lamb Fur
- Size: 12" x 20"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- Saro Lifestyle Pillows