Shop All Pillows
Saro Lifestyle
SARO 3519.W20S 20 in. Crochet Pompom Throw Pillow - Off-White
Mfr # 3519.W20S
Zoro # G603728391
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3519.W20S
- Zoro # G603728391
- UPC # 789323314161
- Country of Origin China
- Category Pillows
Description
Textured and fun, this crochet cushion makes a festive statement amongst a simple arrangement of decorative pillows. Woven with cotton, the pillow features a crochet pompom design and a neutral hue that makes it easy for matching with any style.
Features- Textured look, gives depth and dimension to any space
- Creates a pop of color and fun style in any decor
- Hand Wash
- Color: Off-White
- Material: 100% Cotton
- Design: Crochet Pompom
- Size: 20"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- WARPS Mattress Cover King (CB-92)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- Saro Lifestyle Pillows