Shop All Pillows
Saro Lifestyle
SARO 3519.P20S 20 in. Crochet Pompom Throw Pillow - Pink
Mfr # 3519.P20S
Zoro # G403728614
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3519.P20S
- Zoro # G403728614
- UPC # 789323314178
- Country of Origin China
- Category Pillows
Description
Textured and fun, this crochet cushion makes a festive statement amongst a simple arrangement of decorative pillows. Woven with cotton, the pillow features a crochet pompom design and a neutral hue that makes it easy for matching with any style.
Features- Textured look, gives depth and dimension to any space
- Creates a pop of color and fun style in any decor
- Hand Wash
- Color: Pink
- Material: 100% Cotton
- Design: Crochet Pompom
- Size: 20"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Ash (01243009AS6)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (MI2549893)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- Saro Lifestyle Pillows