Shop All Pillows
Saro Lifestyle
SARO 3519.I20S 20 in. Crochet Pompom Throw Pillow - Ivory
Mfr # 3519.I20S
Zoro # G703728635
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3519.I20S
- Zoro # G703728635
- UPC # 789323314192
- Country of Origin China
- Category Pillows
Description
Textured and fun, this crochet cushion makes a festive statement amongst a simple arrangement of decorative pillows. Woven with cotton, the pillow features a crochet pompom design and a neutral hue that makes it easy for matching with any style.
Features- Textured look, gives depth and dimension to any space
- Creates a pop of color and fun style in any decor
- Hand Wash
- Color: Ivory
- Material: 100% Cotton
- Design: Crochet Pompom
- Size: 20"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Personal Computer Workstation, Gray Base (948MEC)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- BETSY DRAKE Betsy Drake KS321 11 x 14 in. Mississippi; MS Nautical Map Non-Corded Indoor & Outdoor Pillow (KS321)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- Saro Lifestyle Pillows