Shop All Decorative Rugs
Saro Lifestyle
SARO 3517.PW15R 15 in. Round Beaded Design Placemats pewter - Set of 4
Mfr # 3517.PW15R
Zoro # G203702722
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3517.PW15R
- Zoro # G203702722
- UPC # 789323277305
- Country of Origin China
- Category Decorative Rugs
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Dress your table in contemporary elegance with Saro Lifestyle's elegant beaded design placemats in classic pewter.
Features- Beaded Design Elegant Placemats
- Set of 4
- Color: pewter
- Size: 15 in.
- Shape: Round
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- GLOBAL EQUIPMENT Interion Shop Stool with Backrest - Polyurethane - Black (A812TS)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- MADE4MANSIONS Gray Lattice Outdoor Rug 4X6 Ft (MA2567092)
- SAFAVIEH 2 ft. 6 in. x 12 ft. Runner Contemporary Soho Beige and Black Hand Tufted Rug (SOH415A-212)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Silver - Blue- 3 x 5 ft. (ADR111F-3)
- LIVABLISS Tahmis THI-2700 Machine Washable Area Rug (THI2700-27710)
- Saro Lifestyle Decorative Rugs