Shop All Decorative Rugs
Saro Lifestyle
SARO 3517.GL15R 15 in. Beaded Design Placemats Gold - Set of 4
Mfr # 3517.GL15R
Zoro # G903702008
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3517.GL15R
- Zoro # G903702008
- UPC # 789323277312
- Country of Origin China
- Category Decorative Rugs
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Dress your table in contemporary elegance with Saro Lifestyle's elegant beaded design placemats in classic gold.
Features- Beaded Design Elegant Placemats
- Set of 4
- Color: Gold
- Size: 15 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- SAFAVIEH Cotton Kilim Medium Rectangle Area Rug, Dark Green and Ivory - 5 x 8 ft. (KLC121C-5)
- SAFAVIEH Madison Large Rectangle Area Rug, Fuchsia and Navy - 8 x 10 ft. (MAD601M-8)
- RUGGIES Reusable Rug Grippers (RU011132)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Green Camo Spring Green Camoflauge Print Rug (Concealed Green Camo)
- DYNAMIC RUGS Regal Rectangular Rug- 3 Ft. 6 In. X 5 Ft. 6 In. (RG46889125959)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- Saro Lifestyle Decorative Rugs