Shop All Pillows
Saro Lifestyle
SARO 343.NB1220BC 12 x 20 in. Oblong Navy Blue School O Fish Throw Pillow Cover
Mfr # 343.NB1220BC
Zoro # G703745380
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 343.NB1220BC
- Zoro # G703745380
- UPC # 789323388285
- Country of Origin China
- Category Pillows
Description
Highly versatile, this lovely School O'Fish Throw Pillow can be easily dressed up or pared down depending on your existing decor. Its deep, dark background makes the design stand out, beautifully highlighting the metallic fish. The pillow delivers great quality and durability, with 100% cotton construction.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only, medium iron
- Color: Navy Blue
- Material: 100% Cotton
- Shape: Oblong
- Design: School O Fish
- Size: 12 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- CAROLINES TREASURES Carolines Treasures BB1618PW1216 Christmas Tree & Saint Bernard Fabric Decorative Pillow (BB1618PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557498)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- Saro Lifestyle Pillows