Shop All Pillows
Saro Lifestyle
SARO 340.NB1220BC 12 x 20 in. Oblong Navy Blue Rope Knots Applique Throw Pillow Cover
Mfr # 340.NB1220BC
Zoro # G003745400
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 340.NB1220BC
- Zoro # G003745400
- UPC # 789323388254
- Country of Origin China
- Category Pillows
Description
Perfect for both living room and bedroom decor, this charming Rope Knots Applique Throw Pillow is a chic, stylish addition to your decor. Its nautical design brings a refreshing note to any space, and the two-tone color palette makes it easy to pair. Add a solid, dark color throw blanket for a contrasting effect.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only, medium iron
- Color: Navy Blue
- Material: 100% Cotton
- Shape: Oblong
- Design: Rope Knots Applique
- Size: 12 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- Saro Lifestyle Pillows