Shop All Tablecloths & Runners
Saro Lifestyle
SARO 3333.BW1672B 16 x 72 in. Oblong Cotton Table Runner with Black & White Zebra Chindi Design
Mfr # 3333.BW1672B
Zoro # G203886279
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3333.BW1672B
- Zoro # G203886279
- UPC # 789323372857
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Table Runner with Zebra Chindi Design
Though fun and playful at first sight, this charming Zebra Chindi Table Runner can make the perfect backdrop for a chic dinner when accessorizedecorrectly. It can also be pared down for a family gathering or casual occasion. It easily matches multiple color palettes.
Care Instructions:- Spot Clean
- Design: Black & White Zebra Chindi
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRYS Lawry's Seasoned Salt 50lbs (2150080625)
- HUBBELL Plug, Straight, 4 Prong, 250V, 50A For - Part# -8451C (-8451C)
- CHEF CRAFT CORPORATI Chef Craft 3 in. W X 12 in. L Black/Gray Nylon Slotted Turner (12011)
- HOBART Shoe Key (00-437720)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- Saro Lifestyle Tablecloths & Runners