Shop All Placemats
Saro Lifestyle
SARO 3333.BW1420B 14 x 20 in. Oblong Cotton Placemats with Black & White Zebra Chindi Design - Set of 4
Mfr # 3333.BW1420B
Zoro # G003879822
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3333.BW1420B
- Zoro # G003879822
- UPC # 789323372864
- Country of Origin China
- Category Placemats
Description
The perfect choice for casual occasions or informal dinner parties, this lovely set of Zebra Chindi Placemats brings fun and style together. Made with 100% cotton, these table mats also deliver great quality, protecting your table against spills and scratches. Pair with matching runner for a cohesive look.
Features- Cotton Placemats with Zebra Chindi Design
- Set of 4
- Spot Clean
- Design: Black & White Zebra Chindi
- Size: 14" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE V2119-601-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC- Lid Polar Screen (V2119-601-00)
- LEER 10070F Defrost Termination Safety Switch (1328004)
- PITCO Water Valve 3/8" (PP10945)
- FRYMASTER Basket Fry 6 1/4X12 For - Part# 803-0307 (803-0307)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- Saro Lifestyle Placemats