Shop All Pillows
Saro Lifestyle
SARO 329.N27S 27 in. Square Down Filled Throw Pillow with Natural Solid Tasseled Design
Mfr # 329.N27S
Zoro # G803872191
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 329.N27S
- Zoro # G803872191
- UPC # 789323363671
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Solid Tasseled Design
The Solid Tassel Down-Filled Throw Pillow is the best way to accent your sofa or armchairs in a subtle, classic way. It brings a stylish note to your decor without taking over the room. Made with 100% cotton, it's also very comfortable and soft.
Care Instructions:- Cold Machine Wash, Do Not Bleach, Tumble Dry Medium, Warm Iron
- Design: Natural Solid Tasseled
- Size: 27"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Valencia 5/8” Standard Decorative Window Curtain Rod, 86-120", Satin Nickel (KN65402)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- Saro Lifestyle Pillows