Shop All Pillows
Saro Lifestyle
SARO 329.I20S 20 in. Boho Cotton Down Filled Throw Pillow with Tassels - Ivory
Mfr # 329.I20S
Zoro # G003727949
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 329.I20S
- Zoro # G003727949
- UPC # 789323333193
- Country of Origin China
- Category Pillows
Description
Are you the bold and daring type Do you like to take a walk on the wild side You will with this down-filled, square-shaped, tasseled throw pillow, thats made of 100% cotton. Its where other accent pillows need to step asideand take notes. Its unique and modern design gives Itsuch a sleek and chic look. The cornered tassels are a detail to die for.
Features- Solid on back, 5Tassel, zipper closure
- The back of the thrower pillows features a solid material and a zippered closure
- A decorative pillows doesn’t belong in a closet, it belongs on your sofia, bed or chair for all to envy
- Cold Machine Wash, do not Bleach, Medium Iron & Tumble Dry
- Color: Ivory
- Material: 100% Cotton
- Design: Tassels
- Size: 20"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3622)
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- CAROLINES TREASURES Carolines Treasures BB2915PW1216 Yellow Labrador Retriever Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2915PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- Saro Lifestyle Pillows