Shop All Pillows
Saro Lifestyle
SARO 329.BK24S 24 in. Boho Cotton Down Filled Throw Pillow with Tassels - Black
Mfr # 329.BK24S
Zoro # G903728015
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 329.BK24S
- Zoro # G903728015
- UPC # 789323333148
- Country of Origin China
- Category Pillows
Description
Are you the bold and daring type Do you like to take a walk on the wild side You will with this down-filled, square-shaped, tasseled throw pillow, thats made of 100% cotton. Its where other accent pillows need to step asideand take notes. Its unique and modern design gives Itsuch a sleek and chic look. The cornered tassels are a detail to die for.
Features- Solid on back, 5Tassel, zipper closure
- The back of the thrower pillows features a solid material and a zippered closure
- A decorative pillows doesn’t belong in a closet, it belongs on your sofia, bed or chair for all to envy
- Cold Machine Wash, do not Bleach, Medium Iron & Tumble Dry
- Color: Black
- Material: 100% Cotton
- Design: Tassels
- Size: 24"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt with Nut and Washer in Hardware PK (930HW)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- Saro Lifestyle Pillows