Shop All Pillows
Saro Lifestyle
SARO 329.BK1624B 16 x 24 in. Boho Cotton Down Filled Throw Pillow with Tassels - Black
Mfr # 329.BK1624B
Zoro # G703728031
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 329.BK1624B
- Zoro # G703728031
- UPC # 789323333124
- Country of Origin China
- Category Pillows
Description
Are you the bold and daring type Do you like to take a walk on the wild side You will with this down-filled, oblong-shaped, tasseled throw pillow, thats made of 100% cotton. Its where other accent pillows need to step aside and take notes. Its unique and modern design gives Itsuch a sleek and chic look. The cornered tassels are a detail to die for.
Features- Solid on back, 5Tassel, zipper closure
- The back of the thrower pillows features a solid material and a zippered closure
- A decorative pillows doesn’t belong in a closet, it belongs on your sofia, bed or chair for all to envy
- Cold Machine Wash, do not Bleach, Medium Iron & Tumble Dry
- Color: Black
- Material: 100% Cotton
- Design: Tassels
- Size: 16" x 24"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- JENSENDISTRIBUTIONSERVICES Cows & Sheep in the Snow Fabric Decorative Pillow (MI2557151)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- Saro Lifestyle Pillows