Shop All Pillows
Saro Lifestyle
SARO 3274.R18S Down Filled Cotton Blend Decorative Pillow with Reindeer Design Red
Mfr # 3274.R18S
Zoro # G503872033
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3274.R18S
- Zoro # G503872033
- UPC # 789323341761
- Country of Origin China
- Category Pillows
Description
Oftentimes, Christmas decor can be a little gaudy, but not with this holiday pillow, it brings a touch of elegance to your home, and it radiates loads of joy during the holiday season. Made from a poly-cotton blend, this square-shaped, down-filled beauty will definitely light up a room. It features one of Santa's partners in crime, a reindeer, along with his infamous antlers.
Features- Down-Filled Cotton Blend Decorative Pillow With Reindeer Design
- Hand Wash
- Dry Clean Recommended
- Color: Red
- Material: 50% Polyester - 50% Cotton
- Shape: Square
- Design: Reindeer
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Hand Towel, Ecru, 16x30, PK24 (7135320)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- RLM DISTRIBUTION SARO 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Red (HO3211016)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- CAROLINES TREASURES Carolines Treasures BB2557PW1216 Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2557PW1216)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- Saro Lifestyle Pillows