Shop All Pillows
Saro Lifestyle
SARO 3273.R18S Santas Sleigh Christmas Down Filled Throw Pillow with Cotton Blend Red
Mfr # 3273.R18S
Zoro # G703872055
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3273.R18S
- Zoro # G703872055
- UPC # 789323341754
- Country of Origin China
- Category Pillows
Description
Oftentimes, Christmas decor can be a little gaudy, but not with this holiday pillow, it brings a touch of elegance to your home, and it radiates loads of joy during the holiday season. Made from a poly-cotton blend, this square-shaped, down-filled beauty will definitely light up a room. It features Santa riding on his sled with a Christmas tree behind him.
Features- Santa's Sleigh Christmas Throw Pillow With Cotton Blend And Down Filling
- Hand Wash
- Dry Clean Recommended
- Color: Red
- Material: 50% Polyester - 50% Cotton
- Shape: Square
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- VOLLRATH Burner Cover Lava Rock (XCBL9001)
- LORELL CHAIR, BARIATRIC (LLR66997)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- Saro Lifestyle Pillows