Shop All Pillows
Saro Lifestyle
SARO 3271.R18S Christmas Snowflake Design Down Filled Cotton Blend Throw Pillow Red
Mfr # 3271.R18S
Zoro # G503872002
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 3271.R18S
- Zoro # G503872002
- UPC # 789323341730
- Country of Origin China
- Category Pillows
Description
Oftentimes, Christmas decor can be a little gaudy, but not with this holiday pillow, it brings a touch of elegance to your home, and it radiates loads of joy during the holiday season. Made from a poly-cotton blend, this square-shaped, down-filled beauty will definitely light up a room. Each snowflake is unique in its own way, and like this decorative pillow, it's definitely a one of a kind.
Features- Snowflake Design Cotton Blend Christmas Pillow With Down-Filled
- Hand Wash
- Dry Clean Recommended
- Color: Red
- Material: 50% Polyester - 50% Cotton
- Shape: Square
- Design: Snowflake
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- Saro Lifestyle Pillows