Shop All Placemats
Saro Lifestyle
SARO 323.R15R Metallic Chevron Design Holiday Felt Placemat Set - Red - Set of 4
Mfr # 323.R15R
Zoro # G203879868
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 323.R15R
- Zoro # G203879868
- UPC # 789323326676
- Country of Origin China
- Category Placemats
Description
Add an extra festive touch to your holiday table with these bright red placemats from Saro Lifestyle detailed with a golden chevron design.
Features- Wipe with damp cloth
- Add an extra festive touch to your holiday table
- Spot Clean
- Color: Red
- Material: 100% Polyester Felt
- Design: Metallic Chevron
- Size: 15"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR KNOB, THERM. ELEC. S-MAX (2R-Z8892)
- ALLIANCE VANE, AIRFLOW SWITCH (70502301)
- PATIO ESSENTIALS Citronella Candl 5Wick (201180SB)
- STAR MANUFACTURING Stem Adapter (2T-Y7590)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- Saro Lifestyle Placemats