Shop All Tablecloths & Runners
Saro Lifestyle
SARO 3233.M1690B 16 x 90 in. Oblong Long Table Runner with Floral Design
Mfr # 3233.M1690B
Zoro # G803886037
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3233.M1690B
- Zoro # G803886037
- UPC # 789323376084
- Country of Origin China
- Category Tablecloths & Runners
Description
Long Table Runner with Floral Design
Liven up your table with this charming Santa Monica Floral Table Runner. Painted in vivid colors, this beautiful long table runner brightens up your decor and acts as the perfect backdrop for a happy occasion. Pair with matching table napkins for a complete look.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Floral
- Size: 16" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO INDUCER FAN (1177033)
- VULCAN HART Thermostat, Assy 200-450F (00-344635-00006)
- NORPOLE Carel Ir33 Controller (IR33)
- SHARP ELECTRONICS Sharp® Commercial Microwave Oven, 1.0 Cu. Ft., 1000 Watt, TouchPad Control (R21LVF)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- Saro Lifestyle Tablecloths & Runners