Shop All Pillows
Saro Lifestyle
SARO 3205.GY18S Wool Blend Down Filled Throw Pillow with Knotted Diamond Design Grey
Mfr # 3205.GY18S
Zoro # G703871720
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3205.GY18S
- Zoro # G703871720
- UPC # 789323341860
- Country of Origin China
- Category Pillows
Description
They say diamonds are a girl's best friend, and this time, it's in the form of a pillow. Whether you're a man or woman, you'll find yourself mesmerized by this beauty. This diamond weave, down-filled, square-shaped decorative pillow is a definite one of a kind. Made from a wool-cotton-viscose blend, it's not only the design that has caught your attention, but the fine detail as well.
Features- Wool Blend Down Filled Throw Pillow With Knotted Diamond Design
- Spot Clean Only
- Color: Grey
- Material: 60% Wool - 10% Viscose - 30% Cotton
- Shape: Square
- Design: Knotted Diamond
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- Saro Lifestyle Pillows