Shop All Tablecloths & Runners
Saro Lifestyle
SARO 3200.N1670B 16 x 70 in. Oblong Natural Embroidered Pinecone Table Runner
Mfr # 3200.N1670B
Zoro # G603886237
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3200.N1670B
- Zoro # G603886237
- UPC # 789323382757
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring the festive spirit to your table with this adorable Embroidered Pinecone Table Runner. It can be easily dressed up or down depending on the occasion. Featuring green pine branches and brown cones, the runner brings nature's colors and hues to your tabletop.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash, delicate cycle, hang dry
- Color: Natural
- Material: 100% Polyester
- Shape: Oblong
- Design: Embroidered Pinecone
- Size: 16 x 70 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- APW Door Roller (8716100)
- WHYNTER Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel (ICR-300SS)
- GROEN Valve, Safety Relief (97009)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- Saro Lifestyle Tablecloths & Runners