Shop All Pillows
Saro Lifestyle
SARO 316.BK20S Faux Mohair Plaid Design Down Filled Accent Throw Pillow Black
Mfr # 316.BK20S
Zoro # G203872104
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 316.BK20S
- Zoro # G203872104
- UPC # 789323341686
- Country of Origin China
- Category Pillows
Description
You have your life of the party, and then you have your attention-grabbing throw pillow. They both stand out in a crowd. Made from 100% acrylic, this faux-mohair, buffalo plaid, down-filled, square-shaped, accent pillow is not only eye-catching, but it's soft to the touch. Using more than one of your senses is always nice, but common sense tells us that this plaid pillow is a must-have.
Features- Faux Mohair Plaid Design Down Filled Accent Throw Pillow
- Cool Machine Wash
- No Bleach
- Dont Tumble Dry
- Cool iron
- Color: Black
- Material: 100% Acrylic
- Shape: Square
- Design: Faux Mohair Plaid
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- BOSS The DOT stool, Black (B210-BK)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- CAROLINES TREASURES Carolines Treasures BB9306PW1216 Hampshire Pig Christmas Canvas Fabric Decorative Pillow (BB9306PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- Saro Lifestyle Pillows