Shop All Placemats
Saro Lifestyle
SARO 3120.K1420B Contrast Stripes Hand Blocked Placemat Kiwi - Set of 4
Mfr # 3120.K1420B
Zoro # G703879450
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3120.K1420B
- Zoro # G703879450
- UPC # 789323329349
- Country of Origin China
- Category Placemats
Description
Your authentic design flair is on full display with the modern lines and painterly look of these hand-blocked placemats.
Features- Artisan shading lends instant style points to any room
- An eye-catching statement that is just as versatile
- Set of 4
- Cool Machine Wash Separately, Dry Low, Dont Bleach, Med Iron
- Color: Kiwi
- Material: 100% Cotton
- Design: Contrast Stripes Hand Blocked
- Size: 14" x 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE THERMOSTAT LIM 184F WHITE (M411403)
- CASCADE Cascade 33840 75 oz. Cascade Complete Gel (169870)
- TABLECRAFT Glass Beverage Dispenser Stand, Acacia (10757)
- SALVAJOR Motor, Pump Tefc 460-3 (991061)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- Saro Lifestyle Placemats