Shop All Tablecloths & Runners
Saro Lifestyle
SARO 3053.M1672B Pass the Pineapple Table Runner - Multi Color
Mfr # 3053.M1672B
Zoro # G003886202
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3053.M1672B
- Zoro # G003886202
- UPC # 789323330826
- Country of Origin China
- Category Tablecloths & Runners
Description
Because everybody loves pineapple. Warm and whimsical, this fruity favorite adds a splashy touch to any table.
Features- Printed design is on top side only & solid back
- A juicy, unexpected way to liven up a gathering
- Pair with other fruit and veggie prints for a fun, fresh motif your guests will love
- Cool Machine Wash, Cool Dry, Cool Iron, do not Bleach
- Color: Multi Color
- Material: 100% Polyester
- Design: Pass the Pineapple
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Thermostat Rx, 3/8 X 5, 36 (3113)
- ROBOT COUPE Centring Cartridge X2 (59315)
- HOBART Bearing Ball, Double Row Angle 1.181 (BB-021-35)
- LODGE 12 in. W X 2.88 in. L Loaf Pan Black 1 pc (BW8LP)
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 48"L, Black (SS24-48-10)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- Saro Lifestyle Tablecloths & Runners