Shop All Pillows
Saro Lifestyle
SARO 3008.N1624BC 16 x 24 in. Oblong Throw Pillow Cover with Net Design
Mfr # 3008.N1624BC
Zoro # G003745189
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 3008.N1624BC
- Zoro # G003745189
- UPC # 789323364081
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Net Design
Featuring a modern style, perfect for contemporary homes, the Net Design Throw Pillow Cover is a great way to give your accent pillows a new look. It's made with 100% cotton, which gives it softness and makes it very comfortable. It also features a natural tone, which makes it easy to pair.
Care Instructions:- Dry Clean Only
- Design: Net
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 24" x 8-7/8" x 3/4" (812317)
- SAFCO Media Cabinet Base (4931LG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- MARTEX BRENTWOOD Hand Towel, Ecru, 16x30, PK24 (7135320)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- Saro Lifestyle Pillows