Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2950.VN84S 84 in. Square Embroidered Design Tablecloth Vanilla
Mfr # 2950.VN84S
Zoro # G503886085
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2950.VN84S
- Zoro # G503886085
- UPC # 789323279361
- Country of Origin China
- Category Tablecloths & Runners
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for every home.
Dress your table in contemporary luxury with Saro Lifestyle's elegant "Navarre" Collection semi-sheer embroidered design tablecloth in vanilla.
Specifications- Color: Vanilla
- Size: 84 in.
- Shape: Square
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1 True 3369 Chateau Wooden Double Hinged Corkscrew (3369)
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 4"W x 6"L, 2 Mil, Clear, 1000/Pack (B14)
- VULCAN HART Element, 480 Volt (00-858597-00003)
- CECILWARE Upper Assy W/Chromebonnet For - Part# Gmx013A (GMX013A)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- Saro Lifestyle Tablecloths & Runners