Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2894.BK1672B 16 x 72 in. Oblong Cotton Table Runner with Stripes Black
Mfr # 2894.BK1672B
Zoro # G303886001
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2894.BK1672B
- Zoro # G303886001
- UPC # 789323364067
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Table Runner with Stripes
This charming, homey Cotton Table Runner with Stripes makes for the perfect backdrop for both everyday meals and casual occasions. You can easily dress it up or pare it down with a wide range of dinnerware. Made with 100% cotton, it delivers great quality and lasting use.
Care Instructions:- Dry Clean Only
- Color: Black
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 8 in Aluminum Fry Pan (AFP-8NS)
- VULCAN HART Nozzle, Humidity, Cavity (00-945615)
- NEMCO Handle - Chopper (55446)
- FAME FABRICS Smock, Female, Royal Blue, K72, XL (88221)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- TOUCH OF COLOR School Bus Yellow Paper Tablecloth, 108"x54", 6PK (710234)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- Saro Lifestyle Tablecloths & Runners