Shop All Pillows
Saro Lifestyle
SARO 2891.BG30SC 30 in. Square Floor Pillow Cover with Chindi Design Beige
Mfr # 2891.BG30SC
Zoro # G203745088
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2891.BG30SC
- Zoro # G203745088
- UPC # 789323376527
- Country of Origin China
- Category Pillows
Description
Floor Pillow Cover with Chindi Design
Add a homey touch to your floors with this charming Chindi Floor Pillow. It's great to add a bit of color and texture to your floors, but can also serve as an extra seat or back rest. It's very easy to fit within any decor.
Care Instructions:- Spot Clean Only
- Color: Beige
- Design: Chindi
- Size: 30"
- Shape: Square
- Material: 50% Jute & 50% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- CAROLINES TREASURES Carolines Treasures BB1609PW1216 Christmas Tree & Bernese Mountain Dog Fabric Decorative Pillow (BB1609PW1216)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- BETSY DRAKE Betsydrake HJ1187 16 x 20 in. Cactus in Pot Large Indoor & Outdoor Pillow - Large (HJ1187)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- Saro Lifestyle Pillows