Shop All Placemats
Saro Lifestyle
SARO 2876.BR1216B 12 x 16 in. Oblong Wood Print Design Table Mats Brown - Set of 4
Mfr # 2876.BR1216B
Zoro # G703891100
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2876.BR1216B
- Zoro # G703891100
- UPC # 789323370907
- Country of Origin China
- Category Placemats
Description
This versatile set of Wood Print Table Mats will certainly be your go-to table setting piece for multiple occasions. It works great for everyday use, but also for casual occasions. Made with MDF andecork blend, these placemats add a natural look and feel to the tabletop.
Features- Wood Print Design Table Mats
- Set of 4
- Clean with A Damp Cloth
- Design: Wood Print
- Size: 12" x 16"
- Shape: Oblong
- Material: 90% MDF & 10% Cork
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- PAPANICHOLAS COFFEE PapaNicholas Premium Hazelnut Cream Coffee, Regular, Arabica Bean, 2.5 oz., 18/Carton (PCO25187)
- MRS. ANDERSONS Shield Pie Crust Saver (109)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- Saro Lifestyle Placemats