Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2853.KH1672B Plaid Design Cotton Table Runner Khaki
Mfr # 2853.KH1672B
Zoro # G003885854
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2853.KH1672B
- Zoro # G003885854
- UPC # 789323340801
- Country of Origin China
- Category Tablecloths & Runners
Description
Plaid is one of those patterns that makes a great accent piece. Whether it's a scarf or a table runner, it does its job of highlighting and complementing everything around it, while remaining stately and daring. That's the recipe for this dashing beauty that'll certainly revive your table. Made from 100% cotton, this plaid table runner is oblong-shaped and it features fringe detail, which is so divine.
Features- Plaid Design Cotton Table Runner
- Delicate Machine Wash
- No Bleach
- Dont Tumble Dry
- Medium iron
- Color: Khaki
- Material: 100% Cotton
- Shape: Oblong
- Design: Khaki Plaid
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH High Limit Switch (17504-1)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- BUNN Bunn Platsic Funnel (20583.0003)
- WINCO 6 in x 10 in x 1/2 in White Cutting Board (CBWT-610)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- Saro Lifestyle Tablecloths & Runners