Shop All Pillows
Saro Lifestyle
SARO 2852.M1624BC 16 x 24 in. Oblong Corded Design Cotton Pillow Cover
Mfr # 2852.M1624BC
Zoro # G503728194
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2852.M1624BC
- Zoro # G503728194
- UPC # 789323364029
- Country of Origin China
- Category Pillows
Description
Corded Design Cotton Pillow Cover
Change up the aesthetics of your throw pillows and give them a little style boost with this chic Corded Design Throw Pillow Cover. It features a dark background and muted, blended tones, which add a stylish depth to your room. It works great for both living room and bedroom pillows.
Care Instructions:- Dry Clean Only
- Design: Corded
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- CAROLINES TREASURES Carolines Treasures BB2991PW1216 Giant Schnauzer Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2991PW1216)
- CAROLINES TREASURES Carolines Treasures BB2416PW1216 Merry Christmas Carolers Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2416PW1216)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- Saro Lifestyle Pillows