Shop All Pillows
Saro Lifestyle
SARO 2841.M1624BP 16 x 24 in. Oblong Poly-Filled Throw Pillow with Thin Stripe Design
Mfr # 2841.M1624BP
Zoro # G103871726
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2841.M1624BP
- Zoro # G103871726
- UPC # 789323375599
- Country of Origin China
- Category Pillows
Description
Poly-Filled Throw Pillow with Thin Stripe Design
Featuring a dark background and multicolored design, this cute Thin Stripe Throw Pillow Cover is a wonderful makeover for your accent pillows. It will give them texture and dimension, helping them stand out a little more. It's made with 100% cotton for extra softness and comfort.
Care Instructions:- Dry Clean Only
- Design: Thin Stripe
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- Saro Lifestyle Pillows