Shop All Pillows
Saro Lifestyle
SARO 2841.M1624BC 16 x 24 in. Oblong Throw Pillow Cover with Thin Stripe Design
Mfr # 2841.M1624BC
Zoro # G803745020
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2841.M1624BC
- Zoro # G803745020
- UPC # 789323363992
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Thin Stripe Design
Featuring a dark background and multicolored design, this cute Thin Stripe Throw Pillow Cover is a wonderful makeover for your accent pillows. It will give them texture and dimension, helping them stand out a little more. It's made with 100% cotton for extra softness and comfort.
Care Instructions:- Dry Clean Only
- Design: Thin Stripe
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- MCKESSON Reusable Bed Pillow (41-2026-LTD)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- Saro Lifestyle Pillows