Shop All Pillows
Saro Lifestyle
SARO 2827.R1624BC 16 x 24 in. Oblong Throw Pillow Cover with Red Striped Design
Mfr # 2827.R1624BC
Zoro # G803744962
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2827.R1624BC
- Zoro # G803744962
- UPC # 789323363961
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Striped Design
Made with 100% cotton for extra softness and lasting use, this chic Striped Throw Pillow is a great piece. It's easy to pair with solid colors and other stripes and can work great on its own as well. You can use it for both living room and bedroom pillows.
Care Instructions:- Dry Clean Only
- Design: Red Striped
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61455)
- FLASH FURNITURE Black Metal Folding Chair (4-HF3-MC-309AS-BK-GG)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- Saro Lifestyle Pillows