Shop All Pillows
Saro Lifestyle
SARO 2827.M20SC 20 in. Square Throw Pillow Cover with Striped Design
Mfr # 2827.M20SC
Zoro # G103728259
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2827.M20SC
- Zoro # G103728259
- UPC # 789323363923
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Striped Design
Made with 100% cotton for extra softness and lasting use, this chic Striped Throw Pillow is a great piece. It's easy to pair with solid colors and other stripes and can work great on its own as well. You can use it for both living room and bedroom pillows.
Care Instructions:- Dry Clean Only
- Design: Striped
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- INDIS HERITAGE Linen with Boucle Embroidery Rectangle Pillow Cover (C1073)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- Saro Lifestyle Pillows