Shop All Pillows
Saro Lifestyle
SARO 2827.M1624BD 16 x 24 in. Oblong Down Filled Throw Pillow with Striped Design
Mfr # 2827.M1624BD
Zoro # G503871692
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2827.M1624BD
- Zoro # G503871692
- UPC # 789323375469
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Striped Design
Made with 100% cotton for extra softness and lasting use, this chic Striped Throw Pillow is a great piece. It's easy to pair with solid colors and other stripes and can work great on its own as well. You can use it for both living room and bedroom pillows.
Care Instructions:- Dry Clean Only
- Design: Striped
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- Saro Lifestyle Pillows