Shop All Drapes & Curtains
Saro Lifestyle
SARO 280.N5594 55 x 94 in. Classic Natural Tab Top Curtain Panel Natural
Mfr # 280.N5594
Zoro # G403863650
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 280.N5594
- Zoro # G403863650
- UPC # 789323226396
- Country of Origin China
- Category Drapes & Curtains
Description
Explore your senses with Saro Lifestyle's classic design curtain with coconut shell buttons. Tab top.
Features- Classic Design Curtain with Coconut Shell Buttons
- Tab Top
- Hand Wash
- Color: Natural
- Size: 55 x 94 in.
- Material: 100% Polyester
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-096-44)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- EYECATCHER 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Burgundy (EY3155)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-072-10)
- Saro Lifestyle Drapes & Curtains