Shop All Placemats
Saro Lifestyle
SARO 2807.N15R 15 in. Round Placemats with Natural Woven Design - Set of 4
Mfr # 2807.N15R
Zoro # G303879560
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2807.N15R
- Zoro # G303879560
- UPC # 789323373588
- Country of Origin China
- Category Placemats
Description
The Woven Design Placemats are a versatile addition to your table decor arsenal. You'll be able to use this beautiful set for many occasions, from everyday meals to family gatherings to informal dinners. They are also very easy to fit within any existing decor.
Features- Round Placemats with Woven Design
- Set of 4
- Spot Clean
- Design: Natural Woven
- Size: 15"
- Shape: Round
- Material: 60% Polyester & 40% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Actuator Bracket (7606066)
- HUSSMANN Control-Cplnd 943-0153-00 230V (3005430)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40850)
- CHEF XPRESS CFX Praline Pecan Pieces Med 5lbs (9883096)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- Saro Lifestyle Placemats