Shop All Placemats
Saro Lifestyle
SARO 2807.GY15R 15 in. Round Placemats with Grey Woven Design - Set of 4
Mfr # 2807.GY15R
Zoro # G203879561
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2807.GY15R
- Zoro # G203879561
- UPC # 789323373571
- Country of Origin China
- Category Placemats
Description
The Woven Design Placemats are a versatile addition to your table decor arsenal. You'll be able to use this beautiful set for many occasions, from everyday meals to family gatherings to informal dinners. They are also very easy to fit within any existing decor.
Features- Round Placemats with Woven Design
- Set of 4
- Spot Clean
- Design: Grey Woven
- Size: 15"
- Shape: Round
- Material: 60% Polyester & 40% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Silicone Sealant (851115)
- AMERICAN RANGE Thermopile 24" 2 Lead Thermopile (A11102)
- ALLPOINTS Scoop Alum 85Oz (185165)
- ALTO-SHAAM Toggle Switch, 20A, 250V (SW-3528)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- Saro Lifestyle Placemats