Shop All Placemats
Saro Lifestyle
SARO 2802.N15R 15 in. Round Pom Pom Design Placemats Natural - Set of 4
Mfr # 2802.N15R
Zoro # G503879582
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2802.N15R
- Zoro # G503879582
- UPC # 789323373564
- Country of Origin China
- Category Placemats
Description
This charming set of Pom Pom Design Placemats is a great way to add a chic note to your tabletop. The round shape adds dimension to your decor, while the pom pom edges play with texture. The set is very easy to pair with both prints and patterns.
Features- Pom Pom Design Placemats
- Set of 4
- Spot Clean
- Design: Pom Pom
- Size: 15"
- Shape: Round
- Material: 83% Polypropylene & 17% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUNCHMASTER Crunchmaster Multi-Seed Ultimate Everything 4 oz. Bag, PK12 (41279NCD12CM)
- EMPRESS Dome Lid For 8oz., Paper Cup, Blk, PK1000 (EDHCL-8-B)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- WINSTON PRODUCTS Caster - 3", Locking (PS2146)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- Saro Lifestyle Placemats