Shop All Placemats
Saro Lifestyle
SARO 2802.MN15R 15 in. Round Pom Pom Design Placemats - Set of 4
Mfr # 2802.MN15R
Zoro # G003879754
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2802.MN15R
- Zoro # G003879754
- UPC # 789323373540
- Country of Origin China
- Category Placemats
Description
This charming set of Pom Pom Design Placemats is a great way to add a chic note to your tabletop. The round shape adds dimension to your decor, while the pom pom edges play with texture. The set is very easy to pair with both prints and patterns.
Features- Pom Pom Design Placemats
- Set of 4
- Spot Clean
- Design: Pom Pom
- Size: 15"
- Shape: Round
- Material: 83% Polypropylene & 17% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Hinge (HNG 214)
- TRUE Lock W/ Key Barrel, Top, Tmc49/58 (E872849)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, White (KN02)
- CARGILL Cargill Pretzel M Salt Kosher 25lbs (100012619)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- Saro Lifestyle Placemats