Shop All Placemats
Saro Lifestyle
SARO 2802.GY15R 15 in. Round Pom Pom Design Placemats Grey - Set of 4
Mfr # 2802.GY15R
Zoro # G603879635
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2802.GY15R
- Zoro # G603879635
- UPC # 789323373557
- Country of Origin China
- Category Placemats
Description
This charming set of Pom Pom Design Placemats is a great way to add a chic note to your tabletop. The round shape adds dimension to your decor, while the pom pom edges play with texture. The set is very easy to pair with both prints and patterns.
Features- Pom Pom Design Placemats
- Set of 4
- Spot Clean
- Design: Pom Pom
- Size: 15"
- Shape: Round
- Material: 83% Polypropylene & 17% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole Juice Pineapple 46 fl. oz., PK12 (00818)
- VULCAN HART Knob Kit (913102-241)
- VULCAN HART Safety Valve 1/4" X 1/4" Fpt (714267)
- CAPTIVE-AIRE Motor- 1/4 Hp 115/1/160&230/1 (CK48HF24KF01-60-115)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- Saro Lifestyle Placemats