Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2637.M1336B 13 x 36 in. Oblong Multicolor Beaded Candy Cane Table Runner
Mfr # 2637.M1336B
Zoro # G303886247
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2637.M1336B
- Zoro # G303886247
- UPC # 789323382153
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress up your tables in holiday spirit with this festive Beaded Candy Cane Table Runner. It's made with 100% glass beads that catch and reflect the light, adding a little sparkle to your table decor. The design features candy canes and peppermints in traditional Christmas colors and gives any table a spirited update.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Multicolor
- Material: 100% Glass Beads
- Shape: Oblong
- Design: Beaded Candy Cane
- Size: 13 x 36 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 7.2 VOLT BATTERY PACK (BYSLR-9005C2)
- ALLPOINTS Bag Squeezer Black (185292)
- HATCO Drawer Slide Roller (04-35-004-00)
- RSVP INTERNATIONAL Retro Glass S&P Set - Clear, 2PK (RET-C)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 36" Cocktail Table, White (SP-CTC36-01)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- Saro Lifestyle Tablecloths & Runners