Shop All Pillows
Saro Lifestyle
SARO 2356.MC1624BP 16 x 24 in. Oblong Poly Filled Printed & Embroidered Throw Pillow with Two-Tone Design
Mfr # 2356.MC1624BP
Zoro # G403872034
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2356.MC1624BP
- Zoro # G403872034
- UPC # 789323377531
- Country of Origin China
- Category Pillows
Description
Poly Filled Printed & Embroidered Throw Pillow with Two-Tone Design
With its dual tone design and contrasting colors, this Two-Tone Printed and Embroidered Throw Pillow is everything your sofa was missing. It adds texture, depth and dimension to your decor, while delivering great comfort and softness. It's easy to pair with a wide range of colors and tones.
Care Instructions:- Spot Clean Only
- Design: Two-Tone
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (MI2549899)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- Saro Lifestyle Pillows