Shop All Pillows
Saro Lifestyle
SARO 2356.MC1624BD 16 x 24 in. Oblong Down Filled Printed & Embroidered Throw Pillow with Two-Tone Design
Mfr # 2356.MC1624BD
Zoro # G803872054
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2356.MC1624BD
- Zoro # G803872054
- UPC # 789323377524
- Country of Origin China
- Category Pillows
Description
Down Filled Printed & Embroidered Throw Pillow with Two-Tone Design
With its dual tone design and contrasting colors, this Two-Tone Printed and Embroidered Throw Pillow is everything your sofa was missing. It adds texture, depth and dimension to your decor, while delivering great comfort and softness. It's easy to pair with a wide range of colors and tones.
Care Instructions:- Spot Clean Only
- Design: Two-Tone
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- Saro Lifestyle Pillows