Shop All Pillows
Saro Lifestyle
SARO 2356.MC1624BC 16 x 24 in. Oblong Printed & Embroidered Pillow Cover with Two-Tone Design
Mfr # 2356.MC1624BC
Zoro # G803745297
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2356.MC1624BC
- Zoro # G803745297
- UPC # 789323377517
- Country of Origin China
- Category Pillows
Description
Printed & Embroidered Pillow Cover with Two-Tone Design
With its dual tone design and contrasting colors, this Two-Tone Printed and Embroidered Throw Pillow is everything your sofa was missing. It adds texture, depth and dimension to your decor, while delivering great comfort and softness. It's easy to pair with a wide range of colors and tones.
Care Instructions:- Spot Clean Only
- Design: Two-Tone
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- BETSY DRAKE Betsy Drake KS321 11 x 14 in. Mississippi; MS Nautical Map Non-Corded Indoor & Outdoor Pillow (KS321)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- Saro Lifestyle Pillows