Shop All Pillows
Saro Lifestyle
SARO 2354.MC20SC 20 in. Square Throw Pillow Cover with Fringe & Tufted Design
Mfr # 2354.MC20SC
Zoro # G703745311
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2354.MC20SC
- Zoro # G703745311
- UPC # 789323377456
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Fringe & Tufted Design
If you're looking for something different for your living room decor, then you can't miss the mark with this Printed and Embroidered Throw Pillow. Unique through its use of colors and tones, as well as embroidery and pattern, this accent piece instantly transforms your seating area. It's also very comfortable and you'll love hugging it.
Care Instructions:- Spot Clean Only
- Design: Fringe & Tufted
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- Saro Lifestyle Pillows